References
Festo:VMPA14-M1HF-B-PI
Rubix:391A8145
Manufacturer :578807
EAN:4052568262785
Documents
Product details : FESTO 578807 SOLENOID VALVE
solenoid valve VMPA14-M1HF-B-PI Valve function=5/3 pressurised, Type of actuation=electrical, Valve size=14 mm, Standard nominal flow rate=690 l/min, Operating pressure=-0,9 - 10 bar
Technical specifications
Attributes
| Type | festo 578807 solenoid valve |
|---|
Show UNSPSC/ECL@SS
£ 127.72 excl. VAT
/ Each
£ 153.26 incl. VAT
- Delivery usually within ( 11 ) days