References
SMC:SYJ514-5MNZ-Q
Rubix:108A6631
Manufacturer :SYJ514-5MNZ-Q

Technical specifications
| Type | 3/2 n/c valve base mounted 24vdc |
|---|---|
| Type of coupling | npt thread |
| Body material | aluminium |
Documents
Product details : SMC SYJ514-5MNZ-Q SOLENOID VALVE
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
Technical specifications
Attributes
| Type | 3/2 n/c valve base mounted 24vdc |
|---|---|
| Type of coupling | npt thread |
| Body material | aluminium |
| Connection | npt thread |
| Min. Operation temperature | -10 °C |
| Max. Operation temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 53.14 excl. VAT
/ Each
£ 63.77 incl. VAT
- Delivery usually within ( 24 ) days