SMC VX210AGA DIRECT OPERATED 2 PORT SOLENOID VALVE
Solenoid Valve
See technical informationSee documentsReferences
SMC:VX210AGA
Rubix:131A7375
Manufacturer :00901066
EAN:3618036525526

Documents
Product details : SMC VX210AGA DIRECT OPERATED 2 PORT SOLENOID VALVE
Series VX21/22/23, is a direct operated 2 port solenoid valve for air, gas, vacuum, water, steam and oil. Proper selection of body and sealing materials permits application of a wide variety of fluids. Application can be matched by simply choosing body materials (brass, stainless steel), seal materials (NBR, EPR, FPM, PTFE) and the solenoid coil (class B, class H).
Strengths
Conforms to UL94V-0 flame resistance
Special construction improves service life when compared with current shading coi
Body material: aluminum, resin
Special construction improves service life when compared with current shading coi
Body material: aluminum, resin
Technical specifications
Attributes
| Type | 2-way media valve |
|---|---|
| Body material | aluminium |
| Voltage | 24 V |
| Min. Operation temperature | 1 °C |
| Max. Operation temperature | 60 °C |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 29.58 excl. VAT
/ Each
£ 35.50 incl. VAT
- Delivery usually within ( 14 ) days