References
Festo:MHA1-M1R-3/2G-0,6-P3
Rubix:392A1933
Manufacturer :8025223
EAN:4052568279059

Technical specifications
| Type | solenoid valve mha1-m1r-3/2g-0 6-p3 8025223 |
|---|---|
| Type of coupling | flange 0.6 mm |
| Body material | plastic |
Documents
Product details : FESTO 8025223 SOLENOID VALVE
solenoid valve MHA1-M1R-3/2G-0,6-P3 Valve function=3/2 closed, monostable, Type of actuation=electrical, Width=10 mm, Standard nominal flow rate=10 l/min, Operating pressure=1,5 - 8 bar
Solenoid valve MHA1-M1R-3/2G-0,6-P3 8025223
Technical specifications
Attributes
| Type | solenoid valve mha1-m1r-3/2g-0 6-p3 8025223 |
|---|---|
| Type of coupling | flange 0.6 mm |
| Body material | plastic |
| Voltage | 24 V |
| Connection | sub-base |
| Min. Operation temperature | -5 °C |
| Max. Operation temperature | 40 °C |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 8 bar |
Show UNSPSC/ECL@SS
£ 23.83 excl. VAT
/ Each
£ 28.60 incl. VAT
- Delivery usually within ( 2 ) days