SMC VQZ315BR-5YOS1-Q 5 PORT SOLENOID VALVE
3/2-way solenoid valve VQZ series
See technical informationReferences
SMC:VQZ315BR-5YOS1-Q
Rubix:2609792

Product details : SMC VQZ315BR-5YOS1-Q 5 PORT SOLENOID VALVE
Series VQZ base mount solenoid valves combine convenience with durability and performance in a more traditional mounting style. Series VQZ Body Ported Solenoid Valves combine flexibility with high performance and long life in an inline body style.
•Fluid: air, inert gas
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure style 1.0MPa)
•mm²: VQZ200 10 - 8,9; VQZ300 15,4 - 21,8
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time:
•VQZ200 metal seal 14ms or less; rubber seal 15ms or less
•VQZ300 metal seal 17ms or less; rubber seal 25ms or less
Series: 3 (VQZ300)
Type of Actuation: 1 (Metal Seal N.C.)
Configuration: BR (B + R)
Coil Voltage: 5 (24VDC)
Lead Wire: YOS (Din Terminal w/o Connector w/Surge Suppressor)
Manual Override: Non-locking Push Style
IP65 Compliant: None
1: 1
Port Size: w/o Sub-plate
Thread Type: Rc (Or none in the case without sub-plate)
•Operating pressure range: 0.1 - 0.7MPa
•(high pressure style 1.0MPa)
•mm²: VQZ200 10 - 8,9; VQZ300 15,4 - 21,8
•Coil rated voltage: 12, 24VDC;
•100, 110, 200, 220VAC
•Response time:
•VQZ200 metal seal 14ms or less; rubber seal 15ms or less
•VQZ300 metal seal 17ms or less; rubber seal 25ms or less
Series: 3 (VQZ300)
Type of Actuation: 1 (Metal Seal N.C.)
Configuration: BR (B + R)
Coil Voltage: 5 (24VDC)
Lead Wire: YOS (Din Terminal w/o Connector w/Surge Suppressor)
Manual Override: Non-locking Push Style
IP65 Compliant: None
1: 1
Port Size: w/o Sub-plate
Thread Type: Rc (Or none in the case without sub-plate)
Technical specifications
Attributes
| Logistic Weight | 200 g |
|---|---|
| Type | solenoid valve 5/2 and 5/3 |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 76.59 excl. VAT
/ Each
£ 91.91 incl. VAT
- Delivery usually within ( 4 ) days