References
SMC:SY5220-5DZ-C8-Q
Rubix:106A8840
Manufacturer :00360024

Technical specifications
| Type | smc sy5220-5dz-c8-q 5-port solenoid valve |
|---|---|
| Number of Ports | 5 |
Product details : SMC SY5220-5DZ-C8-Q 5 PORT SOLENOID VALVE
SMC has improved product performance and reliability with the redesigned SY series valve. The SY3000 and SY5000 have the same valve width as their predecessors, but the flow has been increased by up to 80%, allowing the valve size to be reduced. A built-in strainer in the pilot valve prevents trouble caused by foreign matter. By using H-NBR seal material for the main valve and seals, Ozone resistance has been improved. Side, top and bottom port/pipe directions are available to allow flexible installation. The SY is available in body ported or base mounted styles, and can be used individually or manifold mounted.
Technical specifications
Attributes
| Type | smc sy5220-5dz-c8-q 5-port solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 7 bar |
| Volume flow rate | 1063 l/min |
| Material | nbr |
| Pressure range | internal pilot pressure range: 0.1 to 0.7 mpa |
| Port size | 1/4 |
| Min. service pressure | 1 bar |
Show UNSPSC/ECL@SS
£ 100.62 excl. VAT
/ Each
£ 120.74 incl. VAT
- Delivery usually within ( 34 ) days