References
SMC:VP717Y-5YO1
Rubix:265A1832
Manufacturer :VP717Y-5YO1
Documents
Product details : SMC VP717Y-5YO1
SMC's VP300/500/700 series solenoid valve, offers high flow capacity and reduced power consumption (1.55W standard, 0.55W with power saving circuit). The series may be used as either a selector valve, or a divider valve. It is vacuum applicable up to –101.2kPa. Series VP3145/3165/3185 is a large size, 3 port solenoid valve with a rubber seal. It is possible to use the series in vacuum applications or under low pressure. Both series are available in a normally closed or normally open styles.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 99.19 excl. VAT
/ Each
£ 119.03 incl. VAT
- Delivery usually within ( 4 ) days
