FESTO 19702 SOLENOID VALVE JMFH-5-3/8-S-B
Solenoid valve JMFH-5-3/8
See technical informationSee documentsReferences
Festo:JMFH-5-3/8-S-B
Rubix:107A3916
Manufacturer :19702
EAN:4052568113407

Documents
Product details : FESTO 19702 SOLENOID VALVE JMFH-5-3/8-S-B
Solenoid valve JMFH-5-3/8-S-B With manual overrides, without solenoid coils or sockets. Solenoid coils and sockets should be ordered separately. Valve function=5/2 bistable, Type of actuation=electrical, Standard nominal flow rate=2000 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
| Logistic Weight | 656 g |
|---|---|
| Type | valve tiger 2000 |
| Number of Ports | 5 |
| Volume flow rate | 2000 l/min |
Show UNSPSC/ECL@SS
£ 336.68 excl. VAT
/ Each
£ 404.02 incl. VAT
- Delivery usually within ( 8 ) days