FESTO 546740 BASIC VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-M52-A-A2-P1
Rubix:391A8905
Manufacturer :546740
EAN:4052568092450

Documents
Product details : FESTO 546740 BASIC VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 113,5 g |
|---|---|
| Type | vsva standard distributor |
| Number of Ports | 5 |
| Volume flow rate | 550 l/min |
Show UNSPSC/ECL@SS
£ 67.39 excl. VAT
/ Each
£ 80.87 incl. VAT
- Delivery usually within ( 6 ) days