SMC VP542-5DOD1-03FA 3 PORT SOLENOID VALVE


Solenoid Valve

References
smc:VP542-5DOD1-03FA
rubix:392A5310
manufacturer :00724554
brand logo
brand logo
Technical specifications
TypeSolenoid Valve

Product details : SMC VP542-5DOD1-03FA 3 PORT SOLENOID VALVE


SMC's VP300/500/700 series solenoid valve, offers high flow capacity and reduced power consumption (1. 55W standard, 0. 55W with power saving circuit). The series may be used as either a selector valve, or a divider valve. It is vacuum applicable up to –101. 2kPa. Series VP3145/3165/3185 is a large size, 3 port solenoid valve with a rubber seal. It is possible to use the series in vacuum applications or under low pressure. Both series are available in a normally closed or normally open styles.

Strengths

•3 port, pilot poppet type valve
Available with power saving circuit to reduce power consumption
Thread types: Rc, G, NPT, NPTF

Technical specifications


Attributes
TypeSolenoid Valve
Show UNSPSC/ECL@SS
£ 94.33 excl. VAT
/ Each
£ 113.20 incl. VAT
  • Usually arrives within 14 working days