References
Festo:MFH-3-3/4-EX
Rubix:108A6606
Manufacturer :536190
EAN:4052568170882

Documents
Product details : FESTO 536190 SOLENOID VALVE MFH-3-3/4-EX
Solenoid valve MFH-3-3/4-EX With manual override, without solenoid coil or socket. Solenoid coil and socket should be ordered separately. Valve function=3/2 closed, monostable, Type of actuation=electrical, Standard nominal flow rate=7500 l/min, Operating pressure=2 - 8 bar, Design structure=Poppet seat
Technical specifications
Attributes
| Logistic Weight | 1250 g |
|---|---|
| Type | valve tiger classic |
| Number of Ports | 3 |
| Volume flow rate | 7500 l/min |
Show UNSPSC/ECL@SS
£ 460.58 excl. VAT
/ Each
£ 552.70 incl. VAT
- Delivery usually within ( 11 ) days