References
SMC:VP544R-5YO1-02FA
Rubix:392A5572
Manufacturer :01446494
Documents
Product details : SMC VP544R-5YO1-02FA 3 PORT SOLENOID VALVE
High flow capacity:Cv1.0 (VP300), Cv2.3 (VP500), Cv4.0 (VP700). Low power consumption: 1.8W(DC).Possible to use as either selector valve or divider valve.Changeable from normallyclosed style to normally open style. Vacuum applicable: Up to –101.2kPa.
Strengths
3 Port Pilot Operated Poppet (VP500).
Port size: 3/8, 1/4.
Body ported, Base mounted.
Normally Closed or Normally Open (Changeable).
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 3 |
Show UNSPSC/ECL@SS
£ 115.24 excl. VAT
/ Each
£ 138.29 incl. VAT
- Delivery usually within ( 23 ) days
