References
Festo:VMPA1-M1H-NU-PI
Rubix:391A8250
Manufacturer :553111
EAN:4052568195380

Documents
Product details : FESTO 553111 SOLENOID VALVE
Solenoid valve VMPA1-M1H-NU-PI Valve function=2x3/2 open, monostable, Type of actuation=electrical, Valve size=10 mm, Standard nominal flow rate=190 l/min, Operating pressure=-0,9 - 10 bar
Solenoid valve VMPA1-M1H-NU-PI Valve function=2x3/2 open monostable, Actuation=electrical, Valve size=10 mm, Nominal flow rate=190 l/min, Operating pressure=-0.9 - 10 bar
Technical specifications
Attributes
| Logistic Weight | 49,61 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 190 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 96.84 excl. VAT
/ Each
£ 116.21 incl. VAT
- Delivery usually within ( 2 ) days