References
Festo:VUVS-LT20-T32U-MZD-G18-F7
Rubix:391A9995
Manufacturer :577501
EAN:4052568382001

Documents
Product details : FESTO 577501 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Max. service pressure | 10 bar |
| Volume flow rate | 600 l/min |
| Pressure range | -0,9/10 bar |
Show UNSPSC/ECL@SS
£ 78.34 excl. VAT
/ Each
£ 94.01 incl. VAT
- Delivery usually within ( 16 ) days