References
Festo:VUVS-LT20-M52-MZD-G18-F7-1C1
Rubix:391A9981
Manufacturer :577516
EAN:4052568382155

Documents
Product details : FESTO 577516 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | festo 577516 solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 500 l/min |
| Material | nbr |
| Pressure range | 2,5 tot 10 bar (0,25 tot 1 mpa) |
| Min. service pressure | 2.5 bar |
Show UNSPSC/ECL@SS
£ 70.36 excl. VAT
/ Each
£ 84.43 incl. VAT
- Delivery usually within ( 2 ) days