SMC SYA7440-03F 5 PORT AIR OPERATED VALVE
SYA #000 series 5/2 and 5/3 distributor with pneumatic control
See technical informationReferences
SMC:SYA7440-03F
Rubix:392A6214

Technical specifications
| Type | 5/2 and 5/3 pneumatically operated directional valve sya7440-03f |
|---|---|
| Number of Ports | 5 |
Product details : SMC SYA7440-03F 5 PORT AIR OPERATED VALVE
SYA 5 port air operated valves are available in body ported or base mounted styles. The SYA uses the same manifolds as series SY (non plug-in style) for types 20, 41, 42 and 45. One-touch fittings are available on body ported types. Available thread types are Rc, G, NPT or NPTF.
5/2 and 5/3 pneumatically operated directional valve, series sya#000
Technical specifications
Attributes
| Logistic Weight | 218 g |
|---|---|
| Type | 5/2 and 5/3 pneumatically operated directional valve sya7440-03f |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 133.51 excl. VAT
/ Each
£ 160.21 incl. VAT
- Delivery usually within ( 27 ) days