References
Festo:VUVS-LT30-T32U-MD-G38-F8-1B2
Rubix:392A0083
Manufacturer :8036711
EAN:4052568429850

Documents
Product details : FESTO 8036711 SOLENOID VALVE
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | festo 8036711 solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1600 l/min |
| Material | nbr |
| Pressure range | 2,5...10 bar |
| Port size | 3/8 |
| Min. service pressure | 2.5 bar |
| Min. Operation temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 114.84 excl. VAT
/ Each
£ 137.81 incl. VAT
- Usually arrives within 14 working days