References
Aventics:0820024054
Rubix:273A1414
Manufacturer :0820024054
EAN:3661475859141
Documents
Product details : AVENTICS 0820024054
Strengths
•Plate connection
Compressed air connection output: Base plate ISO 5599-1
Electrical connection: Plug, ISO 4400, form A
Can be assembled into block
Pilot: pilot valve with CNOMO porting configuration
Manual override: with detent, without detent
Single solenoid, double solenoid
Compressed air connection output: Base plate ISO 5599-1
Electrical connection: Plug, ISO 4400, form A
Can be assembled into block
Pilot: pilot valve with CNOMO porting configuration
Manual override: with detent, without detent
Single solenoid, double solenoid
Technical specifications
Attributes
| Type | directional control valve |
|---|---|
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 202.65 excl. VAT
/ Each
£ 243.18 incl. VAT
- Usually arrives within 14 working days

