SMC SY5220-5YZ-01F-Q 5 PORT SOLENOID VALVE

Solenoid valve 5/2 and 5/3 Series SY5000

See technical information

References

SMC:SY5220-5YZ-01F-Q
Rubix:109A4347
Manufacturer :SY5220-5YZ-01F-Q
EAN:3618036175455
SY5000, 5 Port Solenoid Valve, All Types

Technical specifications

Typeelectrodistributor
Number of Ports5
See all Specifications

Product details : SMC SY5220-5YZ-01F-Q 5 PORT SOLENOID VALVE


Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
•Fluid: Air.
•Operating pressure range: -100 kPa to 0.7.
•Ambient and fluid temperature [°C]: -10 to 50 (No freezing).
•Coil rated voltage [DC]: 24, 12 V.
•Enclosure: IP67 (Based on IEC60529).

Type of actuation: 2 (2 Position Double)
Manifold Type: 20 (Body Ported Plug-in Integrated)
Pilot Type: Internal Pilot
Coil Specifications: Standard
Rated voltage: 5 (24VDC)
Electrical Entry: Y [DIN Terminal w/Connector (DIN 43650C)]
Lead Wire Length: None
Light/Surge Voltage Suppressor: Z (With light/surge voltage suppressor)
Manual Override: Non-locking Push Style
A, B Port Size: 01 (Body Ported 1/8)
Thread: F (G)
Option: None
CE Marked: Q (CE Marked)

Technical specifications


Attributes
Logistic Weight136 g
Typeelectrodistributor
Number of Ports5
£ 95.24 excl. VAT
/ Each
£ 114.29 incl. VAT
  • Delivery usually within ( 4 ) days