FESTO 8060304 SOLENOID VALVE VUVS-LK25-M32C-AD-G14-1&
Solenoid Valve
See technical informationSee documentsReferences
Festo:VUVS-LK25-M32C-AD-G14-1B2+GL-S
Rubix:263A6746
Manufacturer :8060304
EAN:4052568435622

Documents
Product details : FESTO 8060304 SOLENOID VALVE VUVS-LK25-M32C-AD-G14-1&
In-line valves are designed to be used without pneumatic connection. All pneumatic connections are on the valve and can be fitted with fittings/hoses.
Strengths
Internal/external pilot air supply
Reset via: mechanical spring
Non-reversible flow direction
Reset via: mechanical spring
Non-reversible flow direction
Technical specifications
Attributes
| Type | air solenoid valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 1000 l/min |
Show UNSPSC/ECL@SS
£ 60.84 excl. VAT
/ Each
£ 73.01 incl. VAT
- Delivery usually within ( 2 ) days