References
SMC:VQ5000-P-04-Q
Rubix:2601803
EAN:3618034774513

Documents
Product details : SMC VQ5000-P-04-Q SUB PLATE
VQ valves are ideal for applications requiring high speed, frequent operation, stable response time and long service life. Innovative mounting methods allow valves to be changed without entirely disassembling the manifold. Built-in one-touch fittings save piping time and labor.
Strengths
•Fluid: air/inert gas
Operating pressure range: 0.1 - 0.7MPa
Operating pressure range: 0.1 - 0.7MPa
Technical specifications
Attributes
| Logistic Weight | 700 g |
|---|---|
| Type | sub plate |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 37.64 excl. VAT
/ Each
£ 45.17 incl. VAT
- Delivery usually within ( 22 ) days