References
Camozzi:464-011-22
Rubix:246A0760
Manufacturer :464-011-22

Product details : CAMOZZI 464-011-22 ELECTROPNEUMATIC VALVE 5/3 CC-1/4 SOL SOL
Camozzi 464-011-22 pneumatic directional valve 5/3 CC with double horizontal solenoid. G1/4 ports, 24 V DC and flow rate 1250 Nl/min with pressure 2.5–10 bar.
Technical specifications
Attributes
| Type | solenoid valve |
|---|---|
| Number of Ports | 5 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 1250 l/min |
| Material | nbr |
| Pressure range | 2,5 ÷ 10 bar |
| Port size | 1/4 |
| Min. service pressure | 2.5 bar |
| Min. Operation temperature | 0 °C |
Show UNSPSC/ECL@SS
£ 258.50 excl. VAT
/ Each
£ 310.20 incl. VAT
- Usually arrives within 14 working days
