SMC ZPT06BSJ15-B5-A8 VACUUM PAD


ZPT Vacuum Pad

References
smc:ZPT06BSJ15-B5-A8
rubix:218A7976
brand logo
brand logo
Technical specifications
MaterialSilicone Rubber
Diameter6 mm
ShapeRound
See all Specifications

Product details : SMC ZPT06BSJ15-B5-A8 VACUUM PAD


To be used when no space to install a buffer or when the adsorption surface is slanted
•Pad Sizes: Ø 6 - Ø 50 mm
•Shapes: Bellows Type
•Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
•Options: Female Thread, One-touch and Barb Fitting Buffer Vertical Vacuum Inlet.

Pad Diameter: 06
Material: S (Silicon Rubber)
Rotating or Non-rotating: J (Rotating)
Stroke: 15mm
Vacuum Entry: B5 (Female Thread M5X0.8)
Mounting Thread: A8 (M8X1)

Strengths

Vertical vacuum entry
With rotating or non-rotating buffer
Pad diameters from 2 mm to 50 mm
Flat, ribbed, deep, and bellows pad styles
Four different materials available

Technical specifications


Attributes
Logistics dimensions (L x W x H)14x85x55 mm
Logistic Weight33 g
MaterialSilicone Rubber
Diameter6 mm
ShapeRound
TypeBellows Pad
Threading diameter8 mm
Show UNSPSC/ECL@SS
£ 35.86 excl. VAT
/ Each
£ 43.03 incl. VAT
  • Delivery usually within ( 4 ) days