SMC ZP3E-TF50BMN-AL14 VACUUM PAD
Heavy-duty, Ball Joint with Adapter - ZP3E-TF*BM
See technical informationSee documentsReferences
SMC:ZP3E-TF50BMN-AL14
Rubix:394A1920
Manufacturer :ZP3E-TF50BMN-AL14

Documents
Product details : SMC ZP3E-TF50BMN-AL14 VACUUM PAD
To be used when no space to install a buffer or when the adsorption surface is slanted
Strengths
Pad Sizes: Ø 32 - Ø 125 mm
Shapes: Bellows Type with Ribs and Groove
Materials: NBR, Silicone Rubber, Urethane Rubber, FKM, Mark-free NBR
Options: Male and Female Thread Vertical Vacuum Inlet with Ball Joint.
Technical specifications
Attributes
| Material | nbr |
|---|---|
| Diameter | 50 mm |
| Shape | bellow |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 48.87 excl. VAT
/ Each
£ 58.64 incl. VAT
- Usually arrives within 14 working days