MECALINE 2 SPA 90 1610 90X2 SPA SECTION TWO GROOVE V PULLEY
SPA Section Two Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:02SPA090
Rubix:45036530
Manufacturer :856271
EAN:3660338115592

Documents
Product details : MECALINE 2 SPA 90 1610 90X2 SPA SECTION TWO GROOVE V PULLEY
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPA - Taper Bush type (1610) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Pitch diameter | 90 mm |
| Taper bush | 1610 |
| Material | cast iron gg25 |
| Number of grooves | 2 |
| Type | 8 |
| Rim width | 35 mm |
| Outer diameter | 95.5 mm |
| Width | 25 mm |
Show UNSPSC/ECL@SS
£ 8.98 excl. VAT
/ Each
£ 10.78 incl. VAT
- Usually arrives within 14 working days
