MECALINE 06SPC250 856733 V-PULLEY 6G SPC 250 TL 3535
SPC Section Six Grooves V-Pulleys
See technical informationSee documentsReferences
Mecaline:06SPC250
Rubix:222A6662
Manufacturer :856733
EAN:3660338120176

Documents
Product details : MECALINE 06SPC250 856733 V-PULLEY 6G SPC 250 TL 3535
Mecaline Pulleys are manufactured to exacting standards to ISO 4183, with taper bush fitting, Profiles SPZ, SPA, SPB and SPC, statically balanced to G6.8
V-Pulley - SPC - Taper Bush type (3535) - Cast Iron GG25
Strengths
Can run both Vee and Wedge belts
Applications
V belt power transmission drives
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Pitch diameter | 250 mm |
| Number of grooves | 6 |
| Taper bush | 3535 |
| Material | cast iron gg25 |
| Type | 3 |
| Rim width | 162 mm |
| Outer diameter | 259.6 mm |
| Width | 89 mm |
Show UNSPSC/ECL@SS
£ 247.09 excl. VAT
/ Each
£ 296.51 incl. VAT
- In stock: Next day delivery
