SPARTEX 13202G NO UNAUTHORISED PERSONS ALLOWED BEYOND THIS POINT (300

Spartex Access signs

See technical information
References
Spartex:UK-13202G
Rubix:225A0211
Manufacturer :13202G
brand logo

Product details : SPARTEX 13202G NO UNAUTHORISED PERSONS ALLOWED BEYOND THIS POINT (300


Prohibition Signs
Indicate areas with restricted access and prevent unwanted access to specific areas




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Floor Graphic:Sub surface printed and over laminated in hard wearing anti-slip polycarbonate film.

Step Strip: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height100 mm
Width300 mm
Show UNSPSC/ECL@SS
£ 3.75 excl. VAT
/ Each
£ 4.50 incl. VAT
  • Usually arrives within 14 working days