SPARTEX 23243H NO ADMITTANCE TO UNAUTHORISED PERSONNEL (ENGLISH/POLIS
Spartex Access signs
See technical informationReferences
Product details : SPARTEX 23243H NO ADMITTANCE TO UNAUTHORISED PERSONNEL (ENGLISH/POLIS
Inform staff and visitors of important safety messages where multiple languages may be spoken
Responsibility lies with the employer to ensure all staff whose first language may not be English understand the potential risk in and around the workplace
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
| Height | 250 mm |
|---|---|
| Width | 300 mm |
- Usually arrives within 14 working days

