SPARTEX 73261Q PASSENGERS MUST NOT PASS THIS POINT OR CROSS LINE
Spartex Access signs
See technical informationReferences
Spartex:UK-73261Q
Rubix:225A0411
Manufacturer :73261Q
Product details : SPARTEX 73261Q PASSENGERS MUST NOT PASS THIS POINT OR CROSS LINE
Advise members of the public of the dangers around railway lines
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.
Technical specifications
Attributes
| Height | 450 mm |
|---|---|
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 49.02 excl. VAT
/ Each
£ 58.82 incl. VAT
- Usually arrives within 14 working days

