SPARTEX 27113Q NOTICE THIS IS PRIVATE PROPERTY ANTISOCIAL BEHAVIOUR I
Spartex Access signs
See technical informationReferences
Spartex:UK-27113Q
Rubix:225A0502
Manufacturer :27113Q
Product details : SPARTEX 27113Q NOTICE THIS IS PRIVATE PROPERTY ANTISOCIAL BEHAVIOUR I
This sign is designed to discourage anti-social behaviour on private property
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 450 mm |
|---|---|
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 14.42 excl. VAT
/ Each
£ 17.30 incl. VAT
- Usually arrives within 14 working days

