SPARTEX 16590M PRIVATE DRIVEWAY NO PARKINGOR TURNING(600X200MM)RGD


Spartex Access signs

References
spartex:UK-16590M
rubix:225A0742
manufacturer :16590M
brand logo
brand logo
Technical specifications
Width600 mm
Height200 mm

Product details : SPARTEX 16590M PRIVATE DRIVEWAY NO PARKINGOR TURNING(600X200MM)RGD


Ensure visitors are aware of any restrictions to access of land or private areas to avoid unwanted trespass




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic: Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.

Technical specifications


Attributes
Width600 mm
Height200 mm
Show UNSPSC/ECL@SS
£ 16.38 excl. VAT
/ Each
£ 19.66 incl. VAT
  • Usually arrives within 14 working days