SPARTEX 55135 DOOR SCREEN SIGN- NO ENTRY CAUTION CLEANING IN PROGRESS
Spartex Access Signs
See technical informationReferences
Spartex:UK-55135
Rubix:225A3846
Manufacturer :55135
Product details : SPARTEX 55135 DOOR SCREEN SIGN- NO ENTRY CAUTION CLEANING IN PROGRESS
440gsm PVC laminated banner material, flame and weather resistant on spring loaded PVC poles
Door Screen Safety Signs offer an innovative solution to warning people of potential hazards by cordoning off rooms with a doorway barrier message
Spring loaded poles (extend from 710 to 1010mm to fit most single doorways)
Rubber end caps for maximum grip and to prevent scuffing of frame
Warning message prevents access and warns of hazards
Wipe clean and rolls away for easy storage
An excellent temporary barrier to prevent access during cleaning or repairs
Technical specifications
Attributes
| Height | 450 mm |
|---|---|
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 54.23 excl. VAT
/ Each
£ 65.08 incl. VAT
- Usually arrives within 14 working days

