SPARTEX 16270Q DANGER ASBESTOS DO NOT DISTURB MATERIAL REPORT DAMAGE

Spartex Asbestos Signs

See technical information
References
Spartex:UK-16270Q
Rubix:225A3317
Manufacturer :16270Q
brand logo

Product details : SPARTEX 16270Q DANGER ASBESTOS DO NOT DISTURB MATERIAL REPORT DAMAGE


Warning sign specific to the dangers of asbestos hazards




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Height450 mm
Width600 mm
Show UNSPSC/ECL@SS
£ 26.19 excl. VAT
/ Each
£ 31.43 incl. VAT
  • Usually arrives within 14 working days