SPARTEX 15632K FOOD ALLERGY NOTICE (400X300MM) 1: RIGID PLASTIC
Spartex Catering and Hygiene
See technical informationReferences
Product details : SPARTEX 15632K FOOD ALLERGY NOTICE (400X300MM) 1: RIGID PLASTIC
From December 2014 restaurants and food outlets must provide and display details of potential allergens contained in menu items being served.
This range of signs and notices ensure customers are informed at all times.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
| Height | 300 mm |
|---|---|
| Width | 400 mm |
- Usually arrives within 14 working days

