SPARTEX 11711K THESE PREMISES ARE UNDER CCTV SURVEILLANCE FOR YOUR (4
Spartex CCTV
See technical informationReferences
Spartex:UK-11711K
Rubix:225A4456
Manufacturer :11711K
Product details : SPARTEX 11711K THESE PREMISES ARE UNDER CCTV SURVEILLANCE FOR YOUR (4
The Data Protection Act 1998 requires the installation of CCTV signs, showing specific wording to assist the public to identify the owner/operator of the system
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 300 mm |
|---|---|
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days

