SPARTEX 16401M HARD HATS MUST BE WORN ON THIS SITE AT ALL TIMES (600X


Spartex Construction Signs

References
spartex:UK-16401M
rubix:225A2702
manufacturer :16401M
brand logo
brand logo
Technical specifications
Width600 mm
Height200 mm

Product details : SPARTEX 16401M HARD HATS MUST BE WORN ON THIS SITE AT ALL TIMES (600X


Mandatory site requirements relating to PPE that must be worn




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.

Technical specifications


Attributes
Width600 mm
Height200 mm
Show UNSPSC/ECL@SS
£ 16.38 excl. VAT
/ Each
£ 19.66 incl. VAT
  • Usually arrives within 14 working days