SPARTEX 26408M SITE OFFICE (600X200MM) 2: SELF ADHESIVE VINYL


Spartex Construction Signs

References
spartex:UK-26408M
rubix:225A4104
manufacturer :26408M
brand logo
brand logo
Technical specifications
Width600 mm
Height200 mm

Product details : SPARTEX 26408M SITE OFFICE (600X200MM) 2: SELF ADHESIVE VINYL


Site information signs to identify and direct staff and visitors to key locations on site and inform of site policies and procedures.




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.

Technical specifications


Attributes
Width600 mm
Height200 mm
Show UNSPSC/ECL@SS
£ 11.18 excl. VAT
/ Each
£ 13.42 incl. VAT
  • Usually arrives within 14 working days