SPARTEX 16412Q SITE SAFETY STARTS HERE (600X450MM) 1: RIGID PLASTIC
Spartex Construction Signs
See technical informationReferences
Spartex:UK-16412Q
Rubix:225A5188
Manufacturer :16412Q
Product details : SPARTEX 16412Q SITE SAFETY STARTS HERE (600X450MM) 1: RIGID PLASTIC
Site information signs to identify and direct staff and visitors to key locations on site and inform of site policies and procedures.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.
Technical specifications
Attributes
| Height | 450 mm |
|---|---|
| Width | 600 mm |
Show UNSPSC/ECL@SS
£ 26.19 excl. VAT
/ Each
£ 31.43 incl. VAT
- Usually arrives within 14 working days

