SPARTEX 13645K DO NOT ALTER OR ADAPT ANY SCAFFOLD ON SITE WITHOUT PRI
Spartex Construction Signs
See technical informationReferences
Spartex:UK-13645K
Rubix:225A5280
Manufacturer :13645K
Product details : SPARTEX 13645K DO NOT ALTER OR ADAPT ANY SCAFFOLD ON SITE WITHOUT PRI
Prohibition signs relating to scaffold and the need to use only approved design
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Height | 300 mm |
|---|---|
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days

