SPARTEX 16415W SITE SAFETY - HEAVY PLANT AND MACHINERY(900X600MM)
Spartex Construction Signs
See technical informationReferences
Spartex:UK-16415W
Rubix:225A5302
Manufacturer :16415W
Product details : SPARTEX 16415W SITE SAFETY - HEAVY PLANT AND MACHINERY(900X600MM)
In line with health and safety regulations these multi-purpose construction signs provide information and warning to both the public and contractors alike
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Height | 600 mm |
|---|---|
| Width | 900 mm |
Show UNSPSC/ECL@SS
£ 42.58 excl. VAT
/ Each
£ 51.10 incl. VAT
- Usually arrives within 14 working days

