SPARTEX 58021 CONSTRUCTION SITE NOTICE BOARD 1430X1075

Spartex Construction Signs

See technical information

References

Spartex:UK-58021
Rubix:225A5372
Manufacturer :58021
brand logo

Product details : SPARTEX 58021 CONSTRUCTION SITE NOTICE BOARD 1430X1075


Large internal notice board on 5mm foam PVC which incorporates a Health & Safety Law poster, and document holders to display key information relating to site policies including first aid, fire and health & safety.

Helps ensure all employees and visitors are fully aware of site rules and procedures

Includes document holders for important policies, certificates and information to be inserted and displayed - document pockets are identified for the following:

Open Door Policy, Company H&S Policy, Insurance Certificates, F10 Notification Forms, Site Rules, Emergency Contact Lists, First Aid Policy, Fire Plan, Fire Action Notice, Fire Point Location Site Plan, and Any Other Business




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.


Photoluminescent Rigid Plastic: 1.2mm Rigid PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Photoluminescent Self Adhesive: Flexible PVC with photoluminescent (glow in the dark) pigmentation. Afterglow properties exceed PSPA Class C grade, as measured to DIN 67510 , provides razor sharp definition even in blackout conditions.


Aluminium: 0.9mm aluminium with a gloss white powder coated face. Suitable for both internal and external applications. Excellent weathering and UV resistance provides a long-life product.


Polycarbonate: 2mm transparent and flame retardant polycarbonate, provides extreme resistance to impact. Sub-surface printing reduces the risk of damage or vandalism to the sign face.


Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.


Fluted Polypropylene: A corrugated twin-walled plastic, ideal for temporary signage. Lightweight, waterproof and strong, 100% recyclable.


PVC Banner: Flame resistant 440gsm PVC banner for indoor or outdoor applications. Digitally printed for eye-catching displays.


Brass/Aluminium Effect: A 2-Ply 1.5mm rigid PVC laminate with brushed aluminium or brass effect surface. Heat-resistant and robust to withstand the toughest environments


Technical specifications


Attributes
£ 292.73 excl. VAT
/ Each
£ 351.28 incl. VAT
  • Usually arrives within 14 working days