SPARTEX 13602N NO DOGS (SYMBOL) (400X400MM) 1: RIGID PLASTIC
Spartex Dogs Signs
See technical informationReferences
Spartex:UK-13602N
Rubix:225A0415
Manufacturer :13602N
Product details : SPARTEX 13602N NO DOGS (SYMBOL) (400X400MM) 1: RIGID PLASTIC
Prohibition Signs
Indicates an action or behaviour that must not be committed
Incorporates a red circle with a diagonal line
ISO 7010 symbols (black) and supplementary text (white on red) can be added.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
Attributes
| Height | 400 mm |
|---|---|
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 18.83 excl. VAT
/ Each
£ 22.60 incl. VAT
- Usually arrives within 14 working days

