SPARTEX 15467K CHILDRENS PLAY AREA NO DOGS ALLOWED (400X300MM) RGD
Spartex Dogs Signs
See technical informationReferences
Spartex:UK-15467K
Rubix:225A0468
Manufacturer :15467K
Product details : SPARTEX 15467K CHILDRENS PLAY AREA NO DOGS ALLOWED (400X300MM) RGD
Ensure children stay safe whilst in dedicated play areas with these prohibition signs. Ideal for schools, nurseries and playgrounds
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Technical specifications
Attributes
| Height | 300 mm |
|---|---|
| Width | 400 mm |
Show UNSPSC/ECL@SS
£ 14.11 excl. VAT
/ Each
£ 16.93 incl. VAT
- Usually arrives within 14 working days

