SPARTEX 15496E NO DOGS EXCEPT GUIDE AND ASSISTANCE (200X150
Spartex Dogs Signs
See technical informationReferences
Product details : SPARTEX 15496E NO DOGS EXCEPT GUIDE AND ASSISTANCE (200X150
Most companies only allow guide dogs on their premises but according to the Assistance Dogs UK charity, more than 7000 people
in the UK rely on assistance dogs to help with practical tasks, support and independence. As such they should also be allowed
access in order to comply with the Equality Act 2010.
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Technical specifications
| Height | 150 mm |
|---|---|
| Width | 200 mm |
- Usually arrives within 14 working days

