SPARTEX DST0001 DOUBLE SIDED ADHESIVE TAPE 50MM X 50M RED
Spartex Double Sided Adhesive Tape
See technical informationReferences
Spartex:UK-DST0001
Rubix:239A9622


Technical specifications
| Width | 5 mm |
|---|---|
| Length | 50 m |
| Material | polyester (carrier), solvent acrylic (adhesive) |
Product details : SPARTEX DST0001 DOUBLE SIDED ADHESIVE TAPE 50MM X 50M RED
High performance double-sided filmic bonding tape
Achieve a tougher, thinner, weather resistant bond.
A tough polyester carrier forms the base for a very strong, high shear solvent acrylic adhesive.
UV, temperature and moisture stable.
SPARTEX-DST0001 Spartex Double Sided Adhesive Tape 50mm x 50m Red
Strengths
High strength double sided tape ideal for Superdry Heavy Traffic
Technical specifications
Attributes
| Width | 5 mm |
|---|---|
| Length | 50 m |
| Material | polyester (carrier), solvent acrylic (adhesive) |
| Thickness | 0.225 mm |
| Colour | red |
| Tape type | double-sided tape |
Show UNSPSC/ECL@SS
£ 57.25 excl. VAT
/ Each
£ 68.70 incl. VAT
- In stock: Next day delivery