References
Tesa:7044 25M 19MM WHITE
Rubix:269A3559
Manufacturer :07044-00017-28
EAN:4042448339287


Technical specifications
| Width | 19 mm |
|---|---|
| Length | 25 m |
| Material | filled acrylic (backing), pure acrylic (adhesive) |
Product details : TESA 07044 D/S ACRYLIC CORE TAPE 25MX19MM WHITE
tesa® ACXplus 704x series is a high-performance acrylic core tape offering two color options to blend in with the bonded substrates. It is a high-performance acrylic core tape for permanent indoor mounting applications.
Strengths
\* Available in gray and white color
\* The color options adapt very well to metal and plastic surfaces to avoid reflections
\* The color options adapt very well to metal and plastic surfaces to avoid reflections
Applications
Exemplary mounting applications in different industries (e.g. extruder, appliances, interior fit-out, signage) include:
\* Furniture mounting
\* Touchpanel bonding (e.g. washing machines)
\* Flush Design (glass-to-metal)
\* Furniture mounting
\* Touchpanel bonding (e.g. washing machines)
\* Flush Design (glass-to-metal)
Technical specifications
Attributes
| Width | 19 mm |
|---|---|
| Length | 25 m |
| Material | filled acrylic (backing), pure acrylic (adhesive) |
| Thickness | 1 mm |
| Colour | white |
| Tape type | foam tape |
Show UNSPSC/ECL@SS
£ 25.67 excl. VAT
/ Each
£ 30.80 incl. VAT
- Usually arrives within 14 working days