3M MICROFIBER SLEEVES FOR 3M PA-1 GOLD SQUEEGEE BLUE
3M™ Microfiber sleeves for 3M™ PA-1 Gold Squeegee
See technical informationReferences
3M:7100283236
Rubix:395A4819
Manufacturer :7100283236

Product details : 3M MICROFIBER SLEEVES FOR 3M PA-1 GOLD SQUEEGEE BLUE
Blue microfibre adhesive Scotchcal 3M squeegee cover for squeegees. Helps reduce scratches during the installation of films and wraps.
Technical specifications
Attributes
| Width | 100 mm |
|---|---|
| Length | 0.1 m |
| Material | microfibre (felt) |
| Thickness | 14 mm |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 1.81 excl. VAT
/ Each
£ 2.17 incl. VAT
- Delivery usually within ( 16 ) days