SPARTEX 16619H CARDBOARD RECYCLING (300X250MM) 1: RIGID PLASTIC

Spartex Environmental Signs

See technical information

References

Spartex:UK-16619H
Rubix:225A3876
Manufacturer :16619H
brand logo

Technical specifications

Modelrigid plastic
See all Specifications

Product details : SPARTEX 16619H CARDBOARD RECYCLING (300X250MM) 1: RIGID PLASTIC


An extensive range of recycling signage to ensure your workplace clearly identifies bins and areas dedicated to your recycling programme




Material Options Explained



Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.



Rigid Plastic:
Lightweight, gloss white PVC with high impact strength. Suitable for both internal and external safety signs. Easily drilled for wall fixing.


Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.

Technical specifications


Attributes
Modelrigid plastic
Length300 mm
Width250 mm
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
  • Usually arrives within 14 working days