SPARTEX 86036A SAVE ENERGY SWITCH OFF (100X75MM) QUICK-FIX RIGID PVC
Spartex Environmental Signs
See technical informationReferences
Spartex:UK-86036A
Rubix:225A3977
Manufacturer :86036A

Product details : SPARTEX 86036A SAVE ENERGY SWITCH OFF (100X75MM) QUICK-FIX RIGID PVC
A range of signs designed to improve environmental and energy saving awareness within the workplace
Material Options Explained
Below is a more detailed description of the materials this particular safety sign is available in. Helping you decide which sign option is most suitable for your application.
Self-Adhesive Vinyl: A high gloss, flexible PVC vinyl with self-adhesive backing. Suitable for applying to most smooth, dry and clean surfaces. Ideally suited for internal signs.
Rigid Plastic with Self Adhesive Back: Rigid PVC provides a durable finish, whilst a high tack self-adhesive backing removes the need for drilling, screwing or additional adhesive fixings. Also referred to as Quick-Fix signs.
Technical specifications
Attributes
| Model | quick-fix rigid pvc with sav backing |
|---|---|
| Length | 100 mm |
| Width | 75 mm |
Show UNSPSC/ECL@SS
£ 5.33 excl. VAT
/ Each
£ 6.40 incl. VAT
- Usually arrives within 14 working days
