SPARTEX ES1860025 ECO 25L OIL SPILL KIT IN PE CADDY
SPARTEX ES1860025 ECO 25L OIL SPILL KIT IN PE CADDY
See technical informationSee documentsReferences
Spartex:ES1860025
Rubix:259A5778
Documents
Product details : SPARTEX ES1860025 ECO 25L OIL SPILL KIT IN PE CADDY
Made from sustainably managed recycled cotton garments 80%, bound with 20% low melt fibre.
Technical specifications
Attributes
| Absorption capacity | 25 l |
|---|
Show UNSPSC/ECL@SS
£ 55.96 excl. VAT
/ Each
£ 67.15 incl. VAT
- Usually arrives within 14 working days

